Angled-socket wrench, (6 x 12 Points), 26 mm

Article no.: 76.26
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 76.26
EAN / GTIN 3148511209806
Manufacturer number 76.26
L-Number L60130 6398

Description

Description:

  • Pipe head spanner, cannulated: Spanner for powerful tightening and loosening
  • Short twelve-sided head for rotation angle 30° and long hexagonal head
  • Short head drilled through for threaded rods
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 26
  • B [mm]: 37.0
  • d [mm]: 20.0
  • d1 [mm]: 17.0
  • H [mm]: 57
  • L [mm]: 270
  • L1 [mm]: 70
  • T [mm]: 26
  • [g]: 795

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart