TORX® double box-end wrench E10, E12 Outside TORX® profile

Article no.: 609-E10XE12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 609-E10XE12
EAN / GTIN 4000896024650
Manufacturer number 609-E10XE12
L-Number L60140 1220

Description

Description:

  • Straight design
  • Surface: chrome-plated, head polished
  • Made in Germany
  • Output: Outside TORX® profile
  • Wrench size: ∙ E10, E12
  • Dimensions / length: 140 mm
  • Net weight: 0.04 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart