Double box-end wrench ∙ open 19 x 22 mm Outside 12-point profile

Article no.: 612-19X22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 612-19X22
EAN / GTIN 4000896025169
Manufacturer number 612-19X22
L-Number L60140 3197

Description

Description:

Application:
Lambda probe (Wrench size 22 mm)
  • For tube connections, union nuts and male fittings for pipes
  • Heads angled at 15°
  • Jaw opening 15° slotted
  • Shank with sturdy HAZET double-T-profile
Note: For wrenches for working on brake lines see HAZET 612N
  • Surface: chrome-plated
  • DIN 3118
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: 19 x 22 mm
  • Dimensions / length: 222 mm
  • Net weight: 0.27 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart