Box-end wrench ∙ 12-point ∙ open 41 mm Outside 12-point profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 848Z-41
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 848Z-41
EAN / GTIN 4000896079216
Manufacturer number 848Z-41
L-Number L60140 959

Description

Description:

Application:
Hydraulic wrench for MAN
  • Crowfoot Wrenches
  • For union nuts and tube connections
  • Square socket
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside 12-point profile
  • Wrench size: 41 mm
  • Dimensions / length: 74.1 mm
  • Diameter d1 (output side): 58.5 mm
  • Diameter d2 (drive side): 31 mm
  • Net weight: 0.2 kg
  • For manual operation

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart