Heavy-duty ring spanner size 46mm L.280mm

Article no.: 42020046
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42020046
EAN / GTIN 4018754023509
Manufacturer number 42020046
L-Number L60010 2393

Description

Description:

  • without handle
  • Chrome alloy steel, chrome-plated.

Feature:

  • a: 23 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Can be combined with no.: 5 1/2 3
  • Height mm (h): 40 mm
  • L1: 280 mm
  • L2: 910 mm
  • Length [mm): 282 mm
  • Weight: 1192 g
  • Width across flats 1 [mm]: 46 mm
  • Width mm (b): 69 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart