6003 Joker 5 Imperial Set 1 Combination wrench set, Imperial, 5 pieces

Article no.: 05020240001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 05020240001
EAN / GTIN 4013288214188
Manufacturer number 05020240001
L-Number L60020 4759

Description

Description:

  • As the installation space becomes increasingly tight during screwdriving, it remains necessary that tools enable users to work successfully
  • Narrow spaces require additional placement points of the tool, to allow screws to be accessed and actuated
  • Can spanners be modified so that the placement possibilities of the tool increase? The combination of the 7.5° pivoted mouth and the double hexagon geometry doubles the placement points
  • A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be ″taken″ every 15°
  • The Joker 6003 with its smart mouth geometry significantly expands the range of uses in confined spaces
  • The Joker 6003 will automatically find the respective placement point after every turn
  • The slim yet robust ring side is angled by 15° to the tool axis
  • The high-quality surface treatment achieves a high and long-lasting corrosion protection
  • With Take it easy tool finder: colour coding by size
  • The Joker pouches are suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook and loop fastener system on the back

Advantage:

  • Especially suitable for tight spaces
  • The special mouth geometry expands the placement possibilities of the tool
  • The low return angle in the mouth ″takes″ the screw every 15°
  • Slim ring side with 15° crank
  • Suitable for docking with the Wera 2go system

Supplied with:

  • 1x 6003 Joker 5 Imperial Set 1 combination wrench set, Imperial, 5 pieces; 5x 6003 Joker combination wrench, Imperial: 5/16″x115, 3/8x125, 1/2″x160, 9/16″x167, 3/4″x230; 1x Hook and Loop Fastener Strip 120: 50.0x120.0

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart