Striking face open ended spanner size 80mm L.408mm

Article no.: 42040080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42040080
EAN / GTIN 4018754023776
Manufacturer number 42040080
L-Number L60010 4056

Description

Description:

  • DIN 133
  • Special steel, steel gray

Feature:

  • Length [mm): 408 mm
  • Weight: 6059 g
  • Width across flats 1 [mm]: 80 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart