Single open ended spanner 1.1/16″

Article no.: 6581380
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Schraubenschlüssel

Identification numbers & Classifications

Article number 6581380
EAN / GTIN 4010886658130
Manufacturer number 6581380

Description

Description:

  • GEDORE vanadium steel 31CrV3
  • Manganese-phosphated
  • Sizes 7/16″ - 1.1/8″ with hanging hole
  • Jaw: ground precisely to exact nominal size for optimum contact areas
  • Jaw set at 15°
  • Secure grip thanks to profile shaft - very ergonomic and handy
  • Overloading indicated by deformation
  • Size 10 - 135 mm with anging hole
  • *not standardised

Feature:

  • Total length [mm]: 239 mm
  • Contents (number of pieces): 1 pcs.
  • Head width 1 [mm]: 56,0 mm
  • Head height 1 [mm]: 10 mm
  • Material: Vanadium steel 31CrV3
  • Mouth position: 15 °
  • Nominal length [mm]: 239 mm
  • Net weight [kg]: 0,186 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart