Open-end wrench

Article no.: 98 00 11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 98 00 11
EAN / GTIN 4003773019909
Manufacturer number 98 00 11
L-Number L70010 272

Description

Description:

  • jaw 15° angled
  • basic tool chrome-plated

Feature:

  • Width across flats: 11mm
  • Length l max.: 120mm
  • Head thickness a max.: 5.5mm
  • Head width b max. mm: 30mm

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart