Double open ended spanner 27x32 mm

Article no.: 6587740
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Schraubenschlüssel

Identification numbers & Classifications

Article number 6587740
EAN / GTIN 4010886658772
Manufacturer number 6587740
L-Number L60160 5664

Description

Description:

  • Jaw set at 15°
  • GEDORE vanadium steel 31CrV3
  • Manganese-phosphate finish up to 34x36 mm, steel-grey up from 36x41 mm and larger
  • * not standardised
  • Secure grip thanks to profile shaft - very ergonomic and handy
  • Overloading indicated by deformation

Feature:

  • Total length [mm]: 275 mm
  • Contents (number of pieces): 1 pcs.
  • Head width 1 [mm]: 56,0 mm
  • Head width 2 [mm]: 66 mm
  • Head height 1 [mm]: 11,8 mm
  • Material: Vanadium steel 31CrV3
  • Nominal length [mm]: 275 mm
  • Net weight [kg]: 0,404 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart