Adjustable spanner, open end, chrome-plated

Article no.: 2170973
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 2170973
EAN / GTIN 4010886881590
Manufacturer number 2170973
L-Number L60160 2281

Description

Description:

  • Swedish pattern, roller with left-hand thread
  • With scale
  • The protected mechanism and additional striking face allow light blows to be applied without impairing the function of the wrench
  • Comfort 2-component handle (versions JC and JP) for fatigue-free working
  • Grip recess ensures secure hold - even with greasy hands
  • Hanging hole
  • Chrome-vanadium steel
  • Version C nickel and chrome-plated, head ground
  • Version P manganese phosphated, head ground
  • Version JP and JC complete with plastic handle
  • Version PK = hook plastic coated
  • Version JP and JC = additionally with plastic handle
  • With hanging hole

Feature:

  • 1000 V insulated: no
  • Adjustment scale: yes
  • Clamping width [mm]: 30 mm
  • Design: Swedish model, castor with left-hand gear, version C = nickel-plated and chrome-plated, head polished
  • Material: Chrome-vanadium steel
  • Mouth position: 15 °
  • Ratchet function: no
  • REACH registration available: no
  • Scale division: 0-30
  • Surface: nickel-plated and chrome-plated, ground head
  • Suspension hole: yes
  • Total height [mm]: 15 mm
  • Total length [inch]: 10
  • Total length [mm]: 252 mm
  • Total width [mm]: 70 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart