6005 Joker Double open-ended wrenches, 6 x 7 x 111.8 mm

Article no.: 05020310001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 05020310001
EAN / GTIN 4013288224873
Manufacturer number 05020310001
L-Number L60020 5013

Description

Description:

  • As the installation space becomes increasingly tight during screwdriving, it is necessary that tools enable users to work successfully even in such situations
  • Narrow spaces require additional placement points of the tool
  • Can spanners be modified to increase the placement possibilities of the tool? The combination of the 7.5° pivoted mouths and the double hexagon geometry doubles the placement points
  • A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be engaged every 15°
  • The Joker 6005 with its smart mouth geometry significantly expands the range of uses in confined spaces
  • The Joker 6005 will automatically find the respective placement point after every turn
  • The high-quality surface treatment achieves a high and long-lasting corrosion protection
  • With Take it easy tool finder: Colour coding by size

Advantage:

  • Double open-ended wrench
  • Especially suitable for tight spaces
  • The special mouth geometry expands the placement possibilities of the tool
  • The low return angle in the mouth ″takes″ the screw every 15°
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 6005 Joker Double open-ended wrenches, 6 x 7 x 111.8 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart