Combination spanner hexagon 5 mm

Article no.: 6000240
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6000240
EAN / GTIN 4010886600023
Manufacturer number 6000240
L-Number L60160 1050

Description

Description:

  • Ring 10° offset from shaft, extra strong rings but thin wall
  • Sizes 5 and 5.5 mm with hexagon ring, up from size 6 mm with UD profile
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • * not standardised
  • Ring: 10° offset from shaft, with UD profile for gentle transmission of force
  • Overloading indicated by deformation
  • The offset ring ensures a better grip on deep-seated or inset nuts or bolts
  • Top-grade industrial quality for the hardest of continuous use

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 5 mm
  • Head height 2 [mm]: 3,4 mm
  • Head width 1 [mm]: 8,5 mm
  • Head width 2 [mm]: 14,5 mm
  • Material: Vanadium steel 31CrV3
  • Mouth position 1: 15°
  • Offset height 1: 9,5 mm
  • REACH registration available: no
  • Ring crank: 10°
  • Ring profile: hexagonal
  • Surface: chrome-plated
  • Total height [mm]: 9 mm
  • Total length [mm]: 101 mm
  • Total width [mm]: 14 mm
  • VDE certified: no
  • Weight [lbs]: 0,030 lbs
  • Width across flats 1 [mm]: 5

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart