Combination spanner UD profile 11/32″

Article no.: 6098970
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6098970
EAN / GTIN 4010886609897
Manufacturer number 6098970

Description

Description:

  • Design to DIN 3113 Form A, ISO 3318, ISO 7738
  • Chrome-vanadium steel 31CrV3, chrome-plated
  • Carefully forged and professionally machined
  • Slim jaw and jaw walls make this spanner lighter overall
  • Overloading indicated by deformation
  • Secure grip thanks to hollow shaft - very ergonomic and handy
  • Glare-free look due to matt chrome
  • High industrial quality for heavy continuous stress

Feature:

  • Head height 1 [mm]: 6,5 mm
  • Head height 2 [mm]: 4 mm
  • Head width 1 [mm]: 14,0 mm
  • Head width 2 [mm]: 21,5 mm
  • Material: 31CrV3
  • Mouth position 1: 15°
  • Ring angle: 15°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total height [mm]: 9 mm
  • Total length [mm]: 128 mm
  • Total width [mm]: 21 mm
  • Width across flats 1 [AF]: 11/32″

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart