Combination spanner set in CT module 18 pcs

Article no.: 2704226
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 2704226
EAN / GTIN 4010886935163
Manufacturer number 2704226
L-Number L60160 1097

Description

Description:

For XL drawers of models 2005, WSL-L7 and 1504 XL

Feature:

  • 1000 V insulated: no
  • Material: foam
  • REACH registration available: no
  • Storage: 4/4 Check tool module
  • Total length [mm]: 390 mm
  • Total width [mm]: 633 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart