Combination spanner set 11 pcs UD profile 8-22 mm

Article no.: 6093070
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6093070
EAN / GTIN 4010886609309
Manufacturer number 6093070
L-Number L60160 247

Description

Description:

  • Practical composition
  • With same size each end
  • Ring 15° angled, with UD profile - for gentle power transmission
  • Mouth position 15°, precisely ground to exact nominal dimension for optimum contact surfaces

Feature:

  • 1000 V insulated: no
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Ring angle: 15°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart