Universal joint socket ∙ hexagon 12 mm Outside hexagon traction profile Square, hollow 10 mm (3/8 inch) With hinge - for working in areas with restricted access and for getting around obstructive edg

Article no.: 880G-12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 880G-12
EAN / GTIN 4000896040445
Manufacturer number 880G-12
L-Number L60140 1000

Description

Description:

  • With hinge - for working in areas with restricted access and for getting around obstructive edges
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: 12 mm
  • Dimensions / length: 44 mm
  • Diameter d1 (output side): 16.6 mm
  • Diameter d2 (drive side): 19 mm
  • Net weight: 0.06 kg
  • For manual operation

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart