Adjustable fast oil filter wrench for cars

Article no.: U.46ACL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number U.46ACL
EAN / GTIN 3148516500038
Manufacturer number U.46ACL
L-Number L60130 1096

Description

Description:

  • Quick-release spanner with tensioning strap for cars
  • Max. Length: 290 mm (for oil filters with Ø 66 - 106 mm)
  • Rotation angle of the ratchet action: 5°
  • Spare belt U.46ACL06 for quick-retightening oil filter spanner.

Feature:

  • Weight in grams: 345

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart