Screwdriver socket 10 mm Inside hexagon profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 986LG-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 986LG-10
EAN / GTIN 4000896047086
Manufacturer number 986LG-10
L-Number L60140 28

Description

Description:

Application:
Cylinder head fitting (Wrench size 10 mm)
  • Long design
  • With knurling
  • Surface: TIN coated
  • DIN 7422
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside hexagon profile
  • Wrench size: 10 mm
  • Dimensions / length: 141 mm
  • Length l1: 103 mm
  • Net weight: 0.14 kg
  • For manual operation
Why choose TiN (Titanium Nitride) coating?A special coating process for extremely hard TiN coating guarantees high adhesive strength and wear resistance of the coatingParticularly suitable for continuous load, e. g. for industrial applications in industry and tradeHigher wear protection guarantees a longer lifetimePerfect fitting accuracy due to optimum coating thicknessHigher torqueOptimized corrosion protection

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart