Screwdriver bit socket 1/2″ 100 mm RIBE M8

Article no.: 1449877
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1449877
EAN / GTIN 4010886885987
Manufacturer number 1449877
L-Number L60160 4340

Description

Description:

RIBE® = reg. trademark of Richard Bergner GmbH & Co. KG, Schwabach

Feature:

  • 1000 V insulated: no
  • Centre length: 62,0 mm
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Insert-Ø Drive: 22,5 mm
  • Material: Vanadium special steel
  • Output size inner wedge (RIBE®): M8
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 100 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart