{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Socket spanner |
Article number | 856-1 | |
EAN / GTIN | 4000896164813 | |
Manufacturer number | 856-1 | |
L-Number | L60140 5399 |
Socket ∙ hexagon 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
Reversible ratchet 863P
Spin type speeder 866U
Extension 867-2 ∙ 867-4
Universal joint 869
Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6 ∙ 2204N-7
Bit 2208N-6 ∙ 2208N-10 ∙ 2208N-11
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3
Bit 2216N-PZ1 ∙ 2216N-PZ2 ∙ 2216N-PZ3
Bit 2223N-T10H ∙ 2223N-T15H ∙ 2223N-T20H ∙ 2223N-T25H ∙ 2223N-T27H ∙ 2223N-T30H ∙ 2223N-T40H
Adapter 2250-1
Adapter 2304N