Tool set ∙ TORX® T6 – T55 Inside TORX® profile Hexagon, solid 6.3 (1/4 inches)

Article no.: 1557/32
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 1557/32
EAN / GTIN 4000896003860
Manufacturer number 1557/32
L-Number L60140 222

Description

Description:

  • Equipped with 2 bits of each size
  • Plastic box 165-S (1/9)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Inside TORX® profile
  • Wrench size: ∙ T6 – T55
  • Dimensions / length: 185 mm x 153 mm x 52 mm
  • Net weight: 0.69 kg
  • For manual operation
  • Number of tools: 32

Supplied with:

Bit 2223N-T6 ∙ 2223N-T7 ∙ 2223N-T8 ∙ 2223N-T9 ∙ 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T27 ∙ 2223N-T30
Bit 2224-T40 ∙ 2224-T45 ∙ 2224-T50 ∙ 2224-T55
Adapter 2250-1 ∙ 2250-2 ∙ 2250-3 ∙ 2250-5

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart