Socket set 1/4″+1/2″ 52 pcs

Article no.: 3085031
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 3085031
EAN / GTIN 4010886951040
Manufacturer number 3085031
L-Number L60160 6007

Description

Description:

  • Exclusive range Made by GEDORE
  • Tools in metric sizes
  • With robust reversible ratchet with push-button release
  • Robust textile bag with a strong hook-and-loop fastening and handle
  • Foam module compatible with GEDORE tool trolley
  • GEDORE Check-Tool-System

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Total length [mm]: 120 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart