Double ended socket wrench 18 mm

Article no.: 1436902
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 1436902
EAN / GTIN 4010886812006
Manufacturer number 1436902
L-Number L60160 4552

Description

Description:

  • Deep bores above the hexagon heads to take long studs
  • Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately)
  • The rotary pin can also be used on the angled side (e.g. No. 26 D, please order separately)

Feature:

  • 1000 V insulated: no
  • 26 D: 10
  • Groove Ø 1: 10,00 mm
  • Head Ø 1 [mm]: 26,5 mm
  • Insertion depth 1: 18,0 mm
  • Insertion depth 2: 39,0 mm
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 195 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 18

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart