Screwdriver ∙ with T-handle T10 Inside TORX® profile

Article no.: 828-T10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 828-T10
EAN / GTIN 4000896034291
Manufacturer number 828-T10
L-Number L60140 2165

Description

Description:

  • Round blade
  • Ergonomically shaped HAZET 2-component T-handle
  • Surface: chrome-plated, tips burnished
  • Output: Inside TORX® profile
  • Wrench size: ∙ T10
  • Dimensions / length: 126 mm
  • Length l1: 100 mm
  • Net weight: 0.02 kg
  • For manual operation

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart