multicraft screwdriver for slotted screws

Article no.: 6100.5 160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6100.5 160
EAN / GTIN 7610733028894
Manufacturer number PB 6100.5-160
L-Number L60060 1550

Description

Description:

  • multicraft screwdrivers
  • for slotted screws
  • for the toughest jobs in industry, garages and repair shops
  • parallel tip, optimum transmisson of force, no cam-out
  • convex handle, structured surface, ensures a firm grip also in oily hands
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 160 mm
  • Blade thickness: 1.2 mm
  • Blade width: 8 mm
  • Diameter: 7 mm
  • For metal screws M: 4-5 mm
  • Full length screwdriver: 270 mm
  • Profile: for slotted screws

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart