SwissGrip screwdriver for Phillips screws, with hexagon portion for wrench assistance

Article no.: 8193.4 200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 8193.4 200
EAN / GTIN 7610733079025
Manufacturer number PB 8193.4-200
L-Number L60060 1593

Description

Description:

  • SwissGrip screwdrivers, with hexagonal wrench section
  • for Phillips screws
  • with hexagonal wrench section for applying higher torques and loosening tight screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • convex handle with soft surface, pleasant grip and high torque transmission
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 200 mm
  • Diameter: 10 mm
  • For metal screws M: 8-10 mm
  • Full length screwdriver: 320 mm
  • Phillips screw size: 4
  • Profile: for Phillips screws
  • Width across flats for hexagonal blades: 17 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart