Screwdriver 0,8mm x 5,0mm L.260mm

Article no.: 73213101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 73213101
EAN / GTIN 4018754278589
Manufacturer number 73213101
L-Number L60010 6121

Description

Description:

  • For adjustment work (slotted screws)
  • satin chrome-plated
  • Black lace

Feature:

  • Blade dimensions: 0,8 x 5,0 x 260 mm
  • a: 0,8 mm
  • L1: 260 mm
  • L2: 365 mm
  • Output profile: Slotted
  • Weight: 100 g
  • Width mm (b): 5,0 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart