Kraftform Kompakt VDE 60 iS, 0.6 x 3.5 x 154 mm

Article no.: 05003406001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05003406001
EAN / GTIN 4013288163882
Manufacturer number 05003406001
L-Number L60020 2758

Description

Description:

  • Blade with reduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V

Advantage:

  • Reduced shaft diameter and integrated insulation protection
  • This means that low-lying screws and spring elements can be accessed and actuated
  • Insulated, individually tested as per IEC 60900
  • 9 mm hex drive with with entry chamfer
  • The Wera Black Point tip offers an exact fit and optimum corrosion protection

Supplied with:

  • Kraftform Kompakt VDE 60 iS, 0.6 x 3.5 x 154 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart