Screwdriver set 0,3 x 1,5 – 1,6 x 10 ∙ PH00 – PH2 ∙ T8H – T45H

Article no.: 163-604/34
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 163-604/34
EAN / GTIN 4000896248094
Manufacturer number 163-604/34
L-Number L60140 5788

Description

Description:

  • HAZET Safety-Insert-System (SIS)
For HAZET Tool trolley Assistent with drawer dimension of at least 398 x 694 mm:
179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL
and 179AXXL ∙ 179TXXL in the upper drawer
  • Wrench size: ∙ 0,3 x 1,5 – 1,6 x 10 ∙ PH00 – PH2 ∙ T8H – T45H
  • Dimensions / length: 691 mm x 392 mm
  • Order system size: 4/3+ (691 x 392 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 34

Supplied with:

Universal pliers 760-2
Screwdriver 801NK-35 ∙ 801NK-55
Screwdriver 801NK-PH1 ∙ 801NK-PH2
HEXAnamic® screwdriver 802-30 ∙ 802-40 ∙ 802-55 ∙ 802-65 ∙ 802-80 ∙ 802-100
HEXAnamic® screwdriver 802-PH1 ∙ 802-PH2
HEXAnamic® screwdriver 802-T8H ∙ 802-T9H ∙ 802-T10H ∙ 802-T15H ∙ 802-T20H ∙ 802-T25H ∙ 802-T27H ∙ 802-T30H ∙ 802-T40H ∙ 802-T45H
Electronic screwdriver set 805/7
High-leverage diagonal cutter 1804N-2
Snipe nose pliers 1841A-22
Snipe nose pliers 1841B-33
Combination pliers 1850-22

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart