Screwdriver set ∙ with protective insulation 0,4 x 2,5 – 0,8 x 4 ∙ PH1 – PH2 Slot profile, Cross recess profile PH

Article no.: 810/6VDE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 810/6VDE
EAN / GTIN 4000896179329
Manufacturer number 810/6VDE
L-Number L60140 3213

Description

Description:

  • Voltmeter, 220 – 250 V according to VDE 0680
  • IEC 60900:2018
  • Output: Slot profile, Cross recess profile PH
  • Wrench size: ∙ 0,4 x 2,5 – 0,8 x 4 ∙ PH1 – PH2
  • VDE protective insulation up to 1000 V
  • Net weight: 0.28 kg
  • Number of tools: 6

Supplied with:

Screwdriver for electricians ∙ with protective insulation 810VDE-25 ∙ 810VDE-35 ∙ 810VDE-40
Screwdriver for electricians ∙ with protective insulation 810VDE-PH1 ∙ 810VDE-PH2
Voltmeter 839-1

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart