3K DRALL set of TORX screwdrivers No.4899 9pcs

Article no.: 96489910
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Schraubendreher
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96489910
EAN / GTIN 4018754123414
Manufacturer number 96489910
L-Number L60010 4178

Description

Description:

  • Set of 9 TORX® screwdrivers
  • 3K TWIST® (TORX® TAMPER RESISTANT)
  • Contents:
  • TORX® M. HOLE 4856: T8; T9; T10; T15; T20; T25; T27; T30; T40
  • (With drill hole in the drive tip)

Feature:

  • Number of tools: 9
  • Content: 4856: QuickRelease T8; T9; T10; T15; T20; T25; T27; T30; T40; (with hole in the drive tip)
  • Weight: 513 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart