Single pole phase tester 200 - 250 V AC, for determining voltages between 200 and 250 V AC on electrical conductors

Article no.: 175.1-100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number 175.1-100
EAN / GTIN 7610733001361
Manufacturer number PB 175.1-100
L-Number L60060 1283

Description

Description:

  • Voltage tester 110 – 250 V, according to DIN VDE 0680-6
  • single-pole phase tester for determining voltages between 110 and 250 V on electrical conductors
  • blade made of special spring steel alloy, hard-wearing and durable when used as a screwdriver
  • insulated blade, ensures safety when working
  • integrated glow lamp, visual voltage control

Feature:

  • Blade length: 100 mm
  • Blade thickness: 0.5 mm
  • Blade width: 3.5 mm
  • Diameter: 3.5 mm
  • For metal screws M: 2 mm
  • Profile: for slotted screws
  • Whole length: 200 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart