HiPer fine-tooth reversible ratchet ∙ safety locking Square, solid 10 mm (3/8 inch)

Article no.: 8816HPS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 8816HPS
EAN / GTIN 4000896237241
Manufacturer number 8816HPS
L-Number L60140 4975

Description

Description:

Application:
Small operating angle (4°) enables even better use in the tightest of spaces, e.g. engines, machine construction, agricultural vehicles and machinery, renewable energy (solar, wind turbines)
  • A lot more power than with ratchets of the same dimensions
  • Latching function of the shift lever provides protection against unwanted switching
  • Increased service life thanks to the use of state-of-the-art lubricants in the ratchet mechanism
  • Strict production tolerances prevent dirt from getting in
  • HAZET internal quality standards guarantee loading capacity far beyond the standard requirements
  • High-quality, easy to clean, corrosion-resistant
  • Integrated suspension option in the handle
  • VPA tested, static torque according to DIN 3122: 340 Nm (DIN 202 Nm)
  • Quick-release safety lock
  • Sockets are securely locked in place
  • Attached tools can easily be released by pressing the button with just one hand
  • Number of teeth: 90 (Opening angle 4°)
  • With locking ball
  • HAZET 2-component handle
  • Surface: chrome-plated
  • DIN 3122, ISO 3315
  • Made in Germany
  • Output: Square, solid 10 mm (3/8 inch)
  • Dimensions / length: 200 mm
  • For manual operation
  • HiPer – The Original
  • Developed and produced ″Made in Germany
  • Static AND dynamic – double precision in perfection
  • High permanent load for durability
  • Ergonomic shift lever

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart