Construction ratchet bi-hexagon 19x22 mm

Article no.: 1382853
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 1382853
EAN / GTIN 4010886822548
Manufacturer number 1382853
L-Number L60160 2889

Description

Description:

  • Especially in steel construction and scaffolding
  • Especially suitable for steel and scaffolding construction

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 49,5 mm
  • Head width 1 [mm]: 42,0 mm
  • REACH registration available: no
  • Total length [mm]: 315 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 19
  • Width across flats 2 [mm]: 22

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart