8000 C SB Zyklop Speed Ratchet with 1/2″ drive, 1/2″ x 277 mm

Article no.: 05073262001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05073262001
EAN / GTIN 4013288128058
Manufacturer number 05073262001
L-Number L60020 3399

Description

Description:

  • Zyklop ratchet with 1/2″ drive
  • The fine toothing with 72 teeth allows for a low return angle of 5°
  • The ratchet head swivels freely and can be locked in any position using the slide switch on both sides
  • Unproblematic working with plenty of hand space even in very narrow or difficult-to-reach installation situations
  • The pre-defined positions at 0°, 15° and 90° to the left and right guarantee safe working without the ratchet head slipping
  • In the 0° position, the ratchet with adapter and bit can be used like a conventional screwdriver
  • The flywheel design helps accelerate the screwdriving process
  • The rotationally symmetrical design of the Kraftform handle and the fast-rotating sleeve support rapid turning
  • Thanks to the shape of the Kraftform handle being perfectly adapted to the hand, hand injuries such as blisters and calluses are avoided
  • The hard materials used for the handle guarantee quick hand switching without the risk of the skin ″sticking″ to the handle
  • The softer, ″non-slip″ zones offer transmission of high forces without loss
  • For 1/2″ square head socket wrench inserts as well as 1/2″ connectors with square head drive, with ball lock

Advantage:

  • Fine-tooth design allows a small return angle of 5°
  • Freely pivoting ratchet head, push button release and left/right switchover
  • Flywheel design and easy-to-grip free-turning sleeve for very high working speeds
  • The Wera Zyklop Speed ratchet combines the advantages of five different types of ratchet in one
  • And it is a really fast mover
  • Can also be used as a screwdriver

Supplied with:

  • 1x 8000 C SB Zyklop Speed Ratchet with 1/2″ drive, 1/2″ x 277 mm; 1x 8000 C Zyklop Speed Ratchet with 1/2″ drive: 1/2″x277.0

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart