3/4″ socket 12-points, 42 mm

Article no.: K.42B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number K.42B
EAN / GTIN 3148516597700
Manufacturer number K.42B
L-Number L60130 817

Description

Description:

  • OGV® profile: more power and safety, gentle on nuts
  • Safety lock on reversible ratchets and drive elements fitted with locking pin
  • Fitted with quick-release button
  • Silk chrome-plated

Feature:

  • A [mm]: 42
  • d [mm]: 40
  • d1 [mm]: 59.5
  • L [mm]: 66.9
  • L1 [mm]: 27
  • 12-edge [mm]: 12
  • [g]: 552

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart