1/4″ socket set, 38 pieces NANO, twist handle ratchet

Article no.: R.360NANO
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number R.360NANO
EAN / GTIN 3148518590778
Manufacturer number R.360NANO
L-Number L60130 6654

Description

Description:

  • Assortment 1/4″ - drive elements, bits series 1, hexagon socket spanners, reversible ratchet , ultra-compact box, 38 pcs.

Supplied with:

  • Switch ratchet 1/4″ with rotating shaft: R.360
  • Socket spanners 1/4″ series R: 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
  • Bits 1/4″ series ED.1T: PZ1 - PZ2 - PZ3
  • Bits 1/4″ series EH.1.: 3 - 4 - 5 - 6 - 7 mm
  • Bits 1/4″ series EP.1T: PH1 - PH2 - PH3
  • Bits 1/4″ series ES.1T: 4.5 - 6.5 - 8 mm
  • Bits 1/4″ series EXR.1: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40
  • Adapter for sockets 1/4″: ECR
  • Universal universal joint 1/4″: R.240A
  • Connector for 1/4″ bits: R.235
  • Screwdriver handle 1/4″: R.236A
  • Extensions 1/4″: R.209 - R.210
  • Box: BV.NANO1

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart