1/2″ pear-head ratchet

Article no.: SL.161
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number SL.161
EAN / GTIN 3148519036725
Manufacturer number SL.161
L-Number L60130 5993

Description

Description:

  • Very long service life under all working conditions
  • Sealed against dust, industrial dirt as well as other workshop dusts or fluids
  • Mechanism with 72 teeth for a rotation angle of 5°
  • Switch lever with indication of the direction of rotation
  • The full-hand system allows, to press on the head of the reversible ratchet when tightening (loosening) without accidentally reversing the direction of rotation
  • Ultra-compact head for use even in confined work areas
  • Hook-in eye in the handle for working at height
  • Exceptional working comfort also due to the smooth transition between the metal and plastic parts

Feature:

  • d [mm]: 37
  • d1 [mm]: 32
  • H [mm]: 37
  • L [mm]: 262
  • L1 [mm]: 245
  • [g]: 446

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart