1/2″ extendable ratchet push-lock

Article no.: SXL.171PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number SXL.171PB
EAN / GTIN 3662424003288
Manufacturer number SXL.171PB
L-Number L60130 10760

Description

Description:

  • 1 ratchet instead of 2
  • Short position: standard use, easily stowable
  • Long position: more torque, less effort
  • Operator-friendly and robust telescopic mechanism
  • Seal: maintenance-free
  • Provides absolute safety
  • The very robust joint head guarantees maximum accessibility.

Feature:

  • H [mm]: 40
  • L [mm]: 304
  • L1 [mm]: 437
  • [kg]: 0.83

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart