RainBow 90°-100° hex keys with a hemispherical head for difficult to access screws, set in a holder, in blister pack

Article no.: 2222.LH-10 RB CN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2222.LH-10 RB CN
EAN / GTIN 7610733283149
Manufacturer number PB 2222.LH-10 RB CN
L-Number L60060 2981

Description

Description:

  • RainBow 90°–100° key L-wrenches, set in a practical plastic holder
  • for hexagon socket screws
  • chrome-plated and powder-coated, color coded by size, quick access to the right tool
  • flexible 90°–100° very short key part for safe hand free space and screws in particularly confined spaces
  • key part with half ball point, high torques for versatile applications
  • sizes 1.5 and 2 with 90° angle only
  • laser-marked serial number, lifetime guarantee

Feature:

  • Hexagon socket (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  • Profile: for inside hexagon head screws mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart