Hexagon Allen key set 8 pcs

Article no.: 3037371
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 3037371
EAN / GTIN 4010886950432
Manufacturer number 3037371
L-Number L60160 4856

Description

Description:

  • With 2 hexagons, same size each end
  • Long blade with ball end
  • 2C-T-handle with hanging hole
  • 2-component wing grip for high torque when loosening or tightening
  • Extended wing provides optimal support for the ball of the hand

Feature:

  • Roll protection: no
  • antimagnetic: no
  • Drive hexagon: no
  • Low spark version: no
  • Colour coding: no
  • Blade shape: Hexagonal
  • Total width [mm]: 320 mm
  • Total height [mm]: 45 mm

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart