Cranked socket screwdriver set

Article no.: 1531433
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 1531433
EAN / GTIN 4010886815830
Manufacturer number 1531433
L-Number L60160 1828

Description

Description:

  • Chrome-vanadium steel 50CrV4, gun-metal finish
  • chrome vanadium steel 50CrV4, burnished

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Cap rotatable: no
  • Colour coding: no
  • Design low spark: no
  • Design: In blue plastic insert holder (LDPE)
  • Handle available: no
  • Impact cap: no
  • Material: Chrome-vanadium steel 50CrV4
  • REACH registration available: no
  • Surface: burnished
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart