IMPACT socket 1/2″ 17mm L.38mm

Article no.: 23010017
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 23010017
EAN / GTIN 4018754015023
Manufacturer number 23010017
L-Number L60010 1559

Description

Description:

  • 1/2″ internal square drive
  • DIN 3129/ISO 1711-2
  • For power screwdrivers
  • Chrome-Alloy Steel, burnished

Feature:

  • d1: 26,2 mm
  • d2: 30 mm
  • Length [mm): 38 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 1/2″
  • t: 22,9 mm
  • Weight: 132 g
  • Width across flats [mm]: 17 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart