1/2″ Impact socket set 10 pieces

Article no.: 3459195
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3459195
EAN / GTIN 4010886974933
Manufacturer number 3459195

Description

Description:

Square drive as per DIN 3121 - G 12,5, ISO 1174

Feature:

  • 1000 V insulated: No
  • Drive mount, square [metric]: 12,5 mm
  • Drive mount, square [imperial]: 1/2″
  • design: In plastic case
  • Actuation type: Hand and machine operated
  • Disposal instructions on tool: No
  • Colour coding: No
  • Total width [mm]: 360 mm
  • Total height [mm]: 60 mm
  • Total depth [mm]: 140 mm
  • Material: steel
  • Net weight [kg]: 2,97 kg
  • Surface finish: phosphated
  • REACH registration available: No
  • Safety catch: retaining ring and pin
  • VDE certified: No

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart