Adapter Hexagon, hollow 6.3 (1/4 inch) Hexagon, solid 6.3 (1/4 inches)

Article no.: 2239-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 2239-1
EAN / GTIN 4000896015375
Manufacturer number 2239-1
L-Number L60140 2831

Description

Description:

  • For drilling machines and cordless screwdrivers
    Outside hexagon C 6.3 mm → Hexagon, hollow D 6.3 = 1/4
  • Stainless steel socket
  • Hexagon drive burnished
  • With magnet for a secure hold of bits
  • DIN 7427-B, ISO 1173
  • Made in Germany
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Hexagon, hollow 6.3 (1/4 inch)
  • Dimensions / length: 60 mm
  • Net weight: 0.02 kg
  • For manual operation

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart