Monkey wrench, 30 - 200 mm

Article no.: 115A.200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 115A.200
EAN / GTIN 3148511336410
Manufacturer number 115A.200
L-Number L60130 40

Description

Description:

  • For nuts with side slots
  • chrome-plated, satin finish

Feature:

  • A [mm]: 7
  • d [mm]: 30 - 200
  • E [mm]: 7
  • B [mm]: 550
  • L [mm]: 548
  • [g]: 1860

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart