Torsion bit screwdriver T 15 hexagonal E 6,3 L.38mm

Article no.: 08161115
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 08161115
EAN / GTIN 4018754255740
Manufacturer number 08161115
L-Number L60010 6381

Description

Description:

  • For internal TORX® screws
  • Specially designed for professional cordless impact wrenches
  • Increased service life due to individual torsion shape, particularly elastic material and special coating
  • Controlled handling of the machine close to the screws due to its particularly compact design

Feature:

  • External hex [inch): 1/4
  • External hexagon drive: E 6,3
  • Length [mm): 38 mm
  • No.: 1441 TN 15
  • Output profile: TORX®
  • Size Output profile: T 15
  • Weight: 4 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart