867/9 C IP TORX PLUS® bits, 5 IP x 44 mm

Article no.: 05135233001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Thread repair accessories

Identification numbers & Classifications

Article number 05135233001
EAN / GTIN 4013288112699
Manufacturer number 05135233001
L-Number L60020 3422

Description

Description:

  • Hard bits for recessed TORX PLUS® screws
  • Drive: 4 mm halfmoon for direct power tool connection

Advantage:

  • For TORX PLUS® screws
  • Hard design
  • 4 mm halfmoon drive (Wera connecting series 9)
  • Direct power tool insertion
  • Direct power tool insertion

Supplied with:

  • 867/9 C IP TORX PLUS® bits, 5 IP x 44 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart