950/9 Hex-Plus 1 L-key set, metric, chrome-plated, 9 pieces

Article no.: 05022087001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05022087001
EAN / GTIN 4013288104816
Manufacturer number 05022087001
L-Number L60020 2951

Description

Description:

  • High quality L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal
  • L-keys with Hex-Plus profile: offers a larger contact surface within the screw head
  • This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess
  • The ball-end on the long arm allows for reliable working even in difficult installation situations
  • The precise chrome-plated design ensures high corrosion protection
  • The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys

Advantage:

  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • High corrosion protection thanks to chrome-plating
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant clip material for enhanced durability

Supplied with:

  • 1x 950/9 Hex-Plus 1 L-key set, metric, chrome-plated, 9 pieces; 9x 950 PKL L-key, metric, chrome-plated: 1.5x90, 2.0x100, 2.5x112, 3.0x126, 4.0x140, 5.0x160, 6.0x180, 8.0x200, 10.0x219

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart